- Ball Profile Rail
- 45 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
applications
- Industrial automation
- Machine tool equipment
- Material handling
- Precision measuring equipment
- Industrial robots
- Food processing equipment
features
- Straight rails through advanced grinding technologies
- Simple installation and greater accuracy with joint-free rails up to 6 meters
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
options
- On-site, field-modifiable modular seals
- Rail and carriage options from stock or short delivery
- Customization with expanded accessory offering
Temperature Range [Max] | 176 °F |
Rail Type | Standard |
Plating | None |
Edge to Hole Center | N/A |
Accuracy Class | High Grade |
Bolt Hole Depth | 22 mm |
Size Code | 45 |
Bolt Hole Size | 14 mm |
Bolt Hole Spacing - Length | 105 mm |
Material | Steel |
Mount Bolt Rail | M12 |
C-Bore Dia. | 20 mm |
Length | 3,000.000 mm |
Rail Width | 45 mm |
Height | 37.000 mm |
Weight | 26.4 LB |
EAN or UPC | 662486792338 |