
- Ball Profile Rail
- 20 Size Code
- 3000 mm Length
- Steel W/ Thin Dense Chrome Plating
- Standard Rail Type
C-Bore Dia. | 10 mm |
Rail Width | 20 mm |
Height | 19.000 mm |
Bolt Hole Spacing - Length | 60 mm |
Accuracy Class | Precision |
Size Code | 20 |
Temperature Range [Max] | 176 °F |
Mount Bolt Rail | M5 |
Bolt Hole Depth | 11.5 mm |
Bolt Hole Size | 5.8 mm |
Rail Type | Standard |
Material | Steel w/Thin Dense Chrome Plating |
Length | 3,000.000 mm |
Weight | 6.6 LB |
EAN or UPC | 662486794912 |
