
- Ball Profile Rail
- 35 Size Code
- 3000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
Height | 29.500 mm |
Bolt Hole Spacing - Length | 80 mm |
Bolt Hole Thread | M8 |
Length | 3,000.000 mm |
Temperature Range [Max] | 176 °F |
Bolt Hole Depth | 15 mm |
Rail Width | 34 mm |
Size Code | 35 |
Accuracy Class | Precision |
Rail Type | Bolt Up From Bottom |
Material | Steel |
Weight | 16.2 LB |
EAN or UPC | 662486795841 |
