
- Ball Profile Rail
- 45 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
Bolt Hole Spacing - Length | 105 mm |
Mount Bolt Rail | M12 |
Length | 3,000.000 mm |
Size Code | 45 |
Height | 37.000 mm |
Accuracy Class | Precision |
Bolt Hole Depth | 22 mm |
C-Bore Dia. | 20 mm |
Rail Width | 45 mm |
Bolt Hole Size | 14 mm |
Rail Type | Standard |
Material | Steel |
Temperature Range [Max] | 176 °F |
Weight | 26.4 LB |
EAN or UPC | 662486794738 |
