- Roller Rail
- 55 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
Bolt Hole Size | 16 mm |
Accuracy Class | Precision |
Rail Type | Standard |
Temperature Range [Max] | 176 °F |
Rail Width | 53 mm |
Length | 3,000.000 mm |
Height | 48.000 mm |
Bolt Hole Depth | 26 mm |
Mount Bolt Rail | M14 |
Material | Steel |
Size Code | 55 |
C-Bore Dia. | 24 mm |
Bolt Hole Spacing - Length | 60 mm |
Weight | 45.6 LB |
EAN or UPC | 662486795186 |