
- Roller Rail
- 45 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
Bolt Hole Spacing - Length | 52.5 mm |
Bolt Hole Depth | 21 mm |
Bolt Hole Size | 14 mm |
Accuracy Class | Super Grade |
Rail Type | Standard |
Rail Width | 45 mm |
Material | Steel |
Length | 3,000.000 mm |
Height | 40.000 mm |
Mount Bolt Rail | M12 |
Size Code | 45 |
C-Bore Dia. | 20 mm |
Temperature Range [Max] | 176 °F |
Weight | 32.1 LB |
EAN or UPC | 662486795254 |
