
- 1" Shaft Diameter
- 48" Long
- Steel Low Profile Pre-Drilled Shaft Rail
features
- Low shaft rails allow the design of more compact linear motion systems
- Height from the base to the mean shaft center is 40% lower than standard support rails
- All-steel construction for maximum rigidity
Bolt Hole Size | 0.281 in |
Shaft Dia. | 1 in |
Rail Support Style | Low Profile Pre-Drilled |
Mounting Distance End of Shaft to Hole | 3 in |
Bolt Size | 1/4-20 |
Material | Steel |
Inch/Metric | Inch |
Base to Center Height of Shaft | 1 in |
Base Height | 0.56 in |
Base Width | 0.69 in |
Height | 0.560 in |
Mounting Holes Length Center to Center | 6 in |
Length | 48 in |
Weight | 4.1 LB |
EAN or UPC | 662486824558 |
