- 3/4" ID, Open Type Housing Seal
features
- Double-acting seal
Shaft Dia. | 0.75 in |
Case Material | Steel Case |
Material | Nitrile Buna-N |
Type | Open |
Outside Dia. | 1.254 in |
Weight | 0.1 LB |
EAN or UPC | 662486902775 |
Shaft Dia. | 0.75 in |
Case Material | Steel Case |
Material | Nitrile Buna-N |
Type | Open |
Outside Dia. | 1.254 in |
Weight | 0.1 LB |
EAN or UPC | 662486902775 |