- 0.25" Nominal Shaft Dia
- Type PR
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
Nominal Shaft Diameter | 1/4 in |
Material | Steel |
Outside Dia. | 0.5 in |
Retaining Ring Type | PR |
Minimum End Space Required | 0.06 in |
Weight | 0.01 LB |
EAN or UPC | 662486902843 |