- 3/4" Shaft Diameter
- 24" Long
- Aluminum Standard Blank Shaft Rail
features
- Lightweight, high strength aluminum alloy construction
- Simplify shaft mounting
- Can be used horizontally or vertically, and in many different arrangements
Base Width | 1 3/4 in |
Height | 1 1/8 in |
Inch/Metric | Inch |
Material | Aluminum |
Base to Center Height of Shaft | 1 1/2 in |
Length | 24 in |
Rail Support Style | Standard Blank |
Base Height | 1/4 in |
Shaft Dia. | 0.75 in |
Weight | 1.9 LB |
EAN or UPC | 662486102328 |