
- 1" Shaft Diameter
- 48" Long
- Aluminum Standard Blank Shaft Rail
features
- Lightweight, high strength aluminum alloy construction
- Simplify shaft mounting
- Can be used horizontally or vertically, and in many different arrangements
Base to Center Height of Shaft | 1 3/4 in |
Base Height | 1/4 in |
Base Width | 2 1/8 in |
Material | Aluminum |
Length | 48 in |
Height | 1 1/4 in |
Inch/Metric | Inch |
Rail Support Style | Standard Blank |
Shaft Dia. | 1 in |
Weight | 5.1 LB |
EAN or UPC | 662486266402 |
