
- 2" Shaft Diameter
- 48" Long
- Aluminum Standard Pre-Drilled Shaft Rail
features
- Lightweight, high strength aluminum alloy construction
- Simplify shaft mounting
- Can be used horizontally or vertically, and in many different arrangements
Material | Aluminum |
Base Height | 1/2 in |
Inch/Metric | Inch |
Rail Support Style | Standard Pre-Drilled |
Length | 48 in |
Mounting Holes Width Center to Center | 2.75 in |
Mounting Holes Length Center to Center | 8 in |
Shaft Dia. | 2 in |
Base Width | 3 3/4 in |
Height | 2 1/4 in |
Base to Center Height of Shaft | 3 1/4 in |
Mounting Distance End of Shaft to Hole | 4 in |
Bolt Size | 3/8 |
Bolt Hole Size | 0.406 in |
Weight | 16.4 LB |
EAN or UPC | 662486266846 |
