Thomson Industries
TSFB12
Super Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197754
- 3/4" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Inch/Metric | Inch |
Pillow Block Material | Aluminum |
Overall Height | 2.38 in |
Preload | Yes |
Corrosion Resistant | Optional |
Overall Length | 3.95 in |
Self Aligning | Yes |
Load Capacity | 1200 lbs |
Seals | Both Ends |
Pillow Block Type | Twin Bearing Version |
Recommended Shafting Class | L |
Type of Bearing | Ball (Closed) |
Dynamic Load Rating | N/A |
Overall Width | 2.38 in |
Shaft Dia. | 0.75 in |
Flange Thickness | 0.9 in |
Bore Type | Fixed Diameter |
Weight | 1.0 LB |
EAN or UPC | 662486109952 |