Product details
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 1 29/32 in Overall Width
- 5 3/8 in Housing Length
features
- Alignable
- Four-bolt mounting
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
Specifications
Bolt Circle Dia. | 5.834 in |
Lubrication | Relubricatable |
Housing Diameter | 4 5/16 in |
Bearing Insert | SG228EL |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 225 °F |
Dynamic Load Rating | 7370 lbf |
Static Load Rating [Max] | 4590 lbf |
Shaft Dia. | 1.75 in |
Housing Material | Cast Iron |
Temperature Range [Min] | -20 °F |
Housing Height | 5 3/8 in |
Overall Width | 1 29/32 in |
Bolt Hole Size | 1/2 in |
Bearing Standoff Distance | 1/8 in |
Series | 200 |
Grease Fitting Size | 1/8 in NPT |
Locking Device | Setscrew Locking |
RPM [Max] | 4000 rpm |
Inch/Metric | Inch |
Mounted Unit Duty | Intermediate-Duty |
Lubricant Type | Exxon Ronex MP |
Style | 4-Bolt Flange |
Housing Length | 5 3/8 in |
Seal Type | Single Lip Contact Seals |
Shape | Square |
Housing Construction | 1 Piece |
Bore Range [Min] | 0.5 in |
Flange Thickness | 9/16 in |
Duty | Intermediate-Duty |
End Type | Open End |
Bolt Hole Spacing | 4 1/8 in |
Bearing Design | Non-Expansion |
Set Screw Torque | 165 to 185 in lb |
Length Through Bore | 1.76563 in |
Bolt Size | 9/16 in |
Flange Type | 4-Bolt Flange |
Housing Width | 1 19/32 in |
Bore Range [Max] | 2.9375 in |
Weight | 5.34 LB |
EAN or UPC | 662327036409 |