Product details
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
features
- Cast iron housing
- Two ball bearings
- Spring locking setscrew mount
- Relubricatable
Specifications
Lubrication | Relubricatable |
Bore Range [Max] | 3.4375 in |
Series | 200 |
Housing Height | 6 7/8 in |
Seal Type | Single Lip Contact Seals |
Bearing Insert | UR239A |
Bolt Size | 5/8 in |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Housing Length | 5 5/16 in |
Bearing Standoff Distance | 5/16 in |
Bolt Hole Spacing | 5 5/8 in |
Housing Material | Cast Iron |
Set Screw Torque | 290 to 325 in lb |
Locking Device | Setscrew Locking |
Housing Diameter | 5 3/8 in |
Flange Thickness | 11/16 in |
Style | 4-Bolt Flange |
Duty | Normal-Duty |
Flange Type | 4-Bolt Flange |
Shape | Square Mounted Bearing |
Housing Construction | 1 Piece |
Bore Range [Min] | 1.5 in |
Length Through Bore | 5 in |
Mounted Unit Duty | Standard-Duty |
Shaft Dia. | 2.4375 in |
Temperature Range [Max] | 225 °F |
Bearing Design | Non-Expansion |
Lubricant Type | Exxon Ronex MP |
Temperature Range [Min] | -20 °F |
End Type | Open End |
Dynamic Load Rating | 11840 lbf |
Bolt Circle Dia. | 7.955 in |
Grease Fitting Size | 1/4 in NPT |
Housing Width | 4 23/32 in |
Overall Width | 5 5/16 in |
RPM [Max] | 4000 rpm |
Weight | 20.83 LB |
EAN or UPC | 662327655860 |