Product details
- 2-Bolt Pillow Block
- Ball Bearing
- 2" Shaft
- 2 1/2" Base to Center
- 6 3/4" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
Specifications
Locking Device | Setscrew Locking Collar |
Bearing Insert | UG232NL |
Temperature Range [Max] | 200 °F |
Size Code | 211 |
Housing Width | 2 3/8 in |
Pillow Block Type | Thru-Bolt |
Base Width | 2 3/8 in |
Base Length | 9 1/16 in |
Overall Width | 2 3/8 in |
Housing Material | Cast Iron |
Housing Height | 5 in |
Bolt Hole Length | 1 5/16 in |
Bolt Size | 5/8 in |
Seal Type | Clearance Seals |
Bearing Type | Ball Bearing |
RPM [Max] | 4360 rpm |
Shaft Dia. | 2 in |
Mounted Unit Duty | Normal-Duty |
Bolt Hole Spacing | 6 3/4 in |
Housing Construction | 1 Piece |
Center of Bearing to End of Cover | 2 1/64 in |
End Type | Open End |
Center of Bearing to Front of Inner Ring | 1 13/32 in |
Base Height | 1 in |
Inch/Metric | Inch |
Series | 200 |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Bolt Holes | 2 |
Length Through Bore | 2.25 in |
Bolt Hole Spacing - Width | N/A |
Weight | 8.925 LB |
EAN or UPC | 662327121235 |