Product details
- Ball Bearing Insert
- Round Bore Type
- 1 15/16 in Inner Diameter
- 3.543 in Outer Diameter
- Standard-Duty
description
- YBG231NL Unmounted Replacement Bearings Ball Bearings
features
- 1 15/16" Unmounted Ball Bearing
- Standard Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
- Cylindrical OD
Specifications
Short Hub Length | 0.968 in |
Temperature Range [Min] | -20 °F |
Bore Dia. [Max] | 2 7/16 in |
Dynamic Load Rating | 7920 lbf |
Bore Dia. [Min] | 1/2 in |
O.D. | 90 mm |
Enclosure | Double Sealed |
Length Through Bore | 2.46875 in |
Outer Ring Width | 0.905 in |
Fillet Radius | 0.039 in |
Inner Ring Width | 1.938 in |
Inch/Metric | Inch Bore |
Rolling Element | Ball Bearing |
Cage Material | Steel |
Duty | Standard-Duty |
O.D. Type | Cylindrical |
Precision | Standard |
Capacity | Standard Capacity |
Inner Ring Hub Diameter | 2.475 in |
Bearing Type | Ball Bearing |
Bore Type | Round Bore |
Collar O.D. | 2 3/4 in |
Temperature Range [Max] | 225 °F |
Rows of Balls | Single |
Cage Type | Metal |
Lubrication | Relubricatable Exxon Ronex MP |
Snap Ring | No Snap Ring |
Ball Material | Steel |
Material | Steel |
Seal Type | N Lip Seals |
Radial Internal Clearance | Normal |
Locking Device | Eccentric Cam Locking Collar |
Lubricant | Petroleum Base |
Contact Angle | 0° |
Bearing Design | Non-Expansion |
Origin | Wide Inner Ring |
I.D. | 1.9375 in |
Locking Collar Width | 23/32 in |
RPM [Max] | 4800 rpm |
No. in Set | Single Bearing |
Set Screw Torque | 290 to 325 in lb |
Series | 200 |
Seal Material | Rubber |
Radial Internal Clearance Specification | Normal Clearance |
Preload Level | None |
Precision Level | Standard (ABEC 1) |
Weight | 2.3 LB |
EAN or UPC | 662327404789 |