Product details
- Ball Bearing Insert
- Spherical Bore Type
- 1 1/8 in Inner Diameter
- 2.44 in Outer Diameter
- Standard-Duty
description
- YG218NL Unmounted Replacement Bearings Ball Bearings
features
- 1 1/8" Unmounted Ball Bearing
- Standard Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
- Spherical OD
Specifications
Locking Device | Eccentric Cam Locking Collar |
Seal Type | N Lip Seals |
Temperature Range [Max] | 225 °F |
Series | 200 |
Inner Ring Width | 1.438 in |
Bore Type | Round Bore |
Bore Dia. [Max] | 2 7/16 in |
O.D. | 62 mm |
Short Hub Length | 0.718 in |
Duty | Standard-Duty |
Length Through Bore | 1.90625 in |
Collar O.D. | 1 3/4 in |
Inch/Metric | Inch Bore |
Enclosure | Double Sealed |
Rolling Element | Ball Bearing |
RPM [Max] | 8000 rpm |
Locking Collar Width | 5/8 in |
Lubrication | Relubricatable Exxon Ronex MP |
Bearing Type | Ball Bearing |
Bearing Design | Non-Expansion |
Inner Ring Hub Diameter | 1.587 in |
I.D. | 1.125 in |
Outer Ring Width | 0.708 in |
Bore Dia. [Min] | 1/2 in |
Set Screw Torque | 165 to 185 in lb |
Dynamic Load Rating | 4390 lbf |
Weight | 0.92 LB |
EAN or UPC | 662327152970 |