Product details
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- 5.407 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
Specifications
Duty | Heavy-Duty |
Set Screw Torque | 680 in lb |
Temperature Range [Min] | -40 °F |
Lubrication | Relubricatable |
Bearing Type | Spherical Roller Bearing |
Special Features | None |
Outside Dia. | 5.407 in |
Bearing Design | Non-Expansion |
Length Through Bore | 4 in |
Overall Width | 4 in |
Shaft Dia. | 2.9375 in |
Dynamic Load Rating | 40600 lbf |
Housing Material | Steel |
Temperature Range [Max] | 225 °F |
Lubricant Type | Exxon Ronex MP |
Bore Dia. [Min] | 1 7/16 in |
Static Load Rating [Max] | 55700 lbf |
Misalignment Range | ±1 1/2° |
Housing Width | 3.14 in |
Seal Type | Clearance Seals |
RPM [Max] | 2800 rpm |
Inch/Metric | Inch |
Bore Dia. [Max] | 4 in |
Size Code | 9 |
Locking Device | Setscrew Locking |
Cartridge Length | 3 1/8 in |
Series | 2000 |
Locknut Outside Diameter | 4 1/16 in |
Type | Spherical Roller Bearing |
Relubricatable | Yes |
Collar O.D. | 4 1/16 in |
Weight | 10.8 LB |
EAN or UPC | 698210694951 |