- 1 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
Material | Carbon Spring Steel |
End Play Take-Up | 0.011 in |
Groove Depth | 0.04 in |
Gap Width Ring In Groove | 0.29 in |
Series | BHO |
Hole Dia. | 0.078 in |
Thickness | 0.05 in |
Thrust Ring Safety Factor of 4 Pr Lb | 8932 lbf |
Edge Margin | 0.12 in |
Inch/Metric | Inch |
Bow Height | 0.085 in |
Force to Flatten Rings | 55 lbf |
Load Capacity [Max] | 2400 lbs |
Clearance Dia. Released In Groove | 0.955 in |
Type | End-Play Take Up |
Lug Height | 0.18 in |
Housing Diameter | 1 1/4 in |
Distance Outside Groove Wall to Face J (2) [Max] | 0.068 in |
Thrust Groove Safety Factor of 2 Pg Lb | 4250 lbf |
Plating | Phosphate |
Distance Outside Groove Wall to Face J (2) [Min] | 0.057 in |
Package Type | Loose |
Clearance Compressed in Housing | 0.885 in |
Weight | 0.024 LB |
EAN or UPC | 721717005811 |