- 1" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Edge Margin | 0.09 in |
Thrust Ring Safety Factor of 4 Pr Lb | 5024 lbf |
Load Capacity @ 100 KM | 1340 lbf |
RPM Limit | 20000 rpm |
Load Capacity of Ring | 5024 lbf |
Hole Dia. | 0.078 in |
Series | SH |
Thickness | 0.042 in |
Clearance Expanded Over Shaft | 1.41 in |
Load Capacity [Max] | 1340 lbs |
Clearance Installed in Groove | 1.35 in |
Plating | Phosphate |
Shaft Dia. | 1 in |
Material | Carbon Spring Steel |
Inch/Metric | Inch |
Groove Depth | 0.03 in |
Package Type | Loose |
Clearance Released Over Shaft | 1.35 in |
Type | Axially Assembled |
Thrust Groove Safety Factor of 2 Pg Lb | 2100 lbf |
Lug Height | 0.167 in |
Weight | 0.018 LB |
EAN or UPC | 721717020371 |