- 1/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Thrust Groove Safety Factor of 2 Pg Lb | 175 lbf |
Inch/Metric | Inch |
Clearance Released Over Shaft | 0.43 in |
Thickness | 0.025 in |
Load Capacity of Ring | 599 lbf |
Hole Dia. | 0.041 in |
Clearance Expanded Over Shaft | 0.45 in |
Package Type | Loose |
Plating | N/A |
Edge Margin | 0.03 in |
Groove Depth | 0.01 in |
Lug Height | 0.08 in |
Shaft Dia. | 0.25 in |
Load Capacity @ 100 KM | 470 lbf |
Series | SH |
Type | Axially Assembled |
RPM Limit | 80000 rpm |
Thrust Ring Safety Factor of 4 Pr Lb | 599 lbf |
Material | Stainless Steel |
Load Capacity [Max] | 470 lbs |
Weight | 0.004 LB |
EAN or UPC | 721717006849 |