- 1.181" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
Shaft Dia. | 1.181 in |
Clearance Installed in Groove | 1.57 in |
Thrust Ring Safety Factor of 4 Pr Lb | 16748 lbf |
Load Capacity of Ring | 16748 lbf |
Thrust Groove Safety Factor of 2 Pg Lb | 5600 lbf |
Lug Height | 0.22 in |
Load Capacity @ 100 KM | 4000 lbf |
Edge Margin | 0.114 in |
Series | SHR |
RPM Limit | 24000 rpm |
Inch/Metric | Inch |
Plating | Phosphate |
Load Capacity [Max] | 4000 lbs |
Clearance Expanded Over Shaft | 1.64 in |
Material | Carbon Spring Steel |
Thickness | 0.093 in |
Groove Depth | 0.035 in |
Package Type | Loose |
Type | Axially Assembled |
Clearance Released Over Shaft | 1.57 in |
Hole Dia. | 0.093 in |
Weight | 0.033 LB |
EAN or UPC | 721717010389 |