Product details
- Beam Coupling
- Clamp Style
- 10 mm x 10 mm Bore, 38.1 mm OD, 57.150 mm Overall Length
- Aluminum
Specifications
Overall Length | 57.15 mm |
Inch/Metric | Metric |
Material | Aluminum |
RPM [Max] | 6000 rpm |
Angular Misalignment [Max] | 3 degrees |
Outside Dia. | 38.1 mm |
Smallest Bore | 10 mm |
Style | Clamp Style |
Larger Bore | 10 mm |
Type | Flexible Beam |
Weight | 0.324 LB |
EAN or UPC | 634529008034 |