Product details
- Four Beam Flexible Coupling
- Set Screw Style
- 5/16" x 5/16" Bore, 7/8" OD, 1 1/16" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Specifications
Outside Dia. | 0.875 in |
Material | Aluminum |
Inch/Metric | Inch |
Smallest Bore | 5/16 in |
Angular Misalignment [Max] | 3 degrees |
Larger Bore | 5/16 in |
Overall Length | 1.0625 in |
Type | Flexible Beam |
Style | Set Screw Style |
RPM [Max] | 6000 rpm |
Weight | 0.051 LB |
EAN or UPC | 634529034026 |