
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.250" x 1.250", OD 2 1/16", OAL 3 1/4", Keyways 1/4" x 1/4", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- 200+ options available on Applied.com with bore sizes from 1/8" to 2" and 3 mm to 50 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric | Inch |
Coupling Type | Two Piece |
Keyway | With Keyway |
Bore A | 1.250 in - 1 1/4 in |
Recessed Screw | No |
O.D. | 2.0625 in - 2 1/16 in |
Finish | Black Oxide |
Screw Size | 1/4-28 |
Style | Two-Piece Clamp w/ Keyway |
Keyway B | 1/4 in |
Material | Black Oxide Steel |
No. of Cap Screws | 4 |
Keyway Size | 1/4 x 1/4 |
Bore B | 1.250 in - 1 1/4 in |
Keyway A | 1/4 in |
Length | 3 1/4 in |
Weight | 1.764 LB |
EAN or UPC | 634529022689 |
