
- Rigid Coupling, Two-Piece Clamp Style, Bores 1.250" x 1.000", OD 2 1/16", OAL 3 1/4", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bore B | 1.000 in - 1 in |
Keyway | No Keyway |
Material | Black Oxide Steel |
Finish | Black Oxide |
Inch/Metric | Inch |
Coupling Type | Two Piece |
Length | 3 1/4 in |
Bore A | 1.250 in - 1 1/4 in |
Screw Size | 1/4-28 |
O.D. | 2.0625 in - 2 1/16 in |
Style | Two-Piece Clamp Style |
Weight | 1.979 LB |
EAN or UPC | 634529026069 |
