Product details
- Water Base Type
- 17 oz Container Size
- Safety Green Color
- Gloss Finish
description
- Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in bright, durable colors.
features
- Marks up to 250% more linear feet than other brands
- precision tip—virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces
- can be sprayed in the cold (to 25°F)
- Dries in under 5 minutes
Specifications
Finish | Gloss |
Container Size | 17 oz |
Dry Time | 5 mins |
Coverage | 600 to 700 Linear Ft @ 1" width |
Application Method | Spray |
Container Type | Aerosol |
Type | Marking |
Series | M1800 |
Flash Point | <0 °F |
Durability | 1 to 3 months (undisturbed) |
Net Fill | 17 oz |
Use With | 2393000 Marking Wand or 210188 Marking Pistol |
Color | Safety Green |
Base Type | Water |
Color Group | Green |
Paint Base | Water |
Application | Marking, Inverted & Temporary |
Origin | Inverted Marking Paints |
Weight | 1.062 LB |
EAN or UPC | 20066183486 |
NSN Number | 8010-00-079-3762 |
Compliance & Restrictions
- No Air Shipping