- 1 gal Container Size
- White Pastel Base Color
- Semi Finish
applications
- Ideal for use in areas where paint odors or VOCs could be a problem
features
- Direct-to-metal protective coating
- Excellent corrosion and humidity resistance
- Fast drying
- UV resistant
- Industrial performance
- Odorless application
compliances
- 0
Color | White Pastel Base |
Origin | Urethanes |
Container Size | 1 gal |
Finish | Semi-Gloss |
Weight | 12.1 LB |
EAN or UPC | 20066120610 |
- Green Seal Certified