Product details
- High Performance Type
- Polyester Urethane Resin Type
- 1 gal Container Size
- Black Color
- Gloss Finish
description
- Get rich, ultra-high-gloss color and serious corrosion protection with Rust-Oleum’s High Performance 9400 System High Gloss Polyester Urethane. This highly durable polyurethane performs exceptionally well in very aggressive environments.
Specifications
Type | High Performance |
Container Size | 1 gal |
Finish | Gloss |
Color | Black |
Origin | Urethanes |
Weight | 9.74 LB |
EAN or UPC | 20066947996 |
Compliance & Restrictions
-
No Air Shipping