Product details
- 400 ml Container Size
- Pump Bottle Container
applications
- Ideal for areas where alcohol-based/flammable products are a concern such as schools, prisons, health institutions
features
- Effective, perfume-free, dye-free non-alcohol based foam hand sanitizer
- Contains skin conditioners to prevent drying of the skin and leaves hands feeling soft and supple
compliances
- 0
Specifications
Container Type | Pump Bottle |
Product Form | Foam |
Cleaner Type | Non-Alcohol Foam Sanitizer |
Dispenser Required | No |
Sanitizer Type | Yes |
Container Size | 400 ml |
Useable Life | 36 Months |
Weight | 1.167 LB |
EAN or UPC | 69124050339 |