
SC Johnson Professional®
56815
InstantFoam™ Non-Alcohol 400 ml Pump Bottle Hand Sanitizer
Item #111793875

each
Product details
- 400 ml Container Size
- Pump Bottle Container
applications
- Ideal for areas where alcohol-based/flammable products are a concern such as schools, prisons, health institutions
features
- Effective, lightly perfumed non-alcohol based foam hand sanitizer
- Contains skin conditioners to prevent drying of the skin and leaves hands feeling smooth and firm
Specifications
Container Size | 400 ml |
Useable Life | 36 Months |
Sanitizer Type | Yes |
Product Form | Foam |
Dispenser Required | No |
Container Type | Pump Bottle |
Weight | 1.167 LB |
EAN or UPC | 69124050278 |