
SC Johnson Professional®
AUTOINFCON
InstantFOAM™ Complete
Item #111794316

each
-
EcoLogo UL-2783
-
USDA Certified Biobased
-
NSF Registered
Product details
- 1.2 l Container Size
- Dispenser Container
description
- Perfume-free and dye-free, hypoallergenic, alcohol based FOAM hand sanitizer. Leaves no sticky residue. Contains moisturizers to prevent skin dryness. Kills 99.9999% of many common germs in 15 seconds.
Specifications
Color | Translucent White |
Use With Dispensers | Deb InsantFOAM® |
Container Size | 1.2 l |
Container Type | Dispenser |
Cleaner Type | Foam Sanitizer |
Use With | AFS120TF, IF1TF, IFC1TF |
Weight | 3.05 LB |
EAN or UPC | 5010424079860 |