- 60 mm ID x 95 mm OD x 18 mm Wide
- Duplex Set
- Double Sealed
- Light Preload
- 15° Contact Angle
Ball Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Precision Level | Extra Precision (ABEC 7 - 9) |
Enclosure | Double Sealed |
Preload Level | Light |
Seal Type | Non-Contact Seals |
O.D. Type | Straight |
Cage Material | Phenolic |
Bearing Arrangement | Universal |
Inch/Metric | Metric |
Contact Angle | 15° |
Bearing Type | Single Row Angular Contact |
Lubricant | G75 |
Seal Material | Rubber |
Bore Type | Round Bore, Metric Type |
Material | Steel |
No. in Set | Duplex Set |
I.D. | 60 mm |
O.D. | 95 mm |
Outer Ring Width | 18 mm |
Weight | 1953.26 LB |
EAN or UPC | 4054364964313 |