- 65 mm ID x 100 mm OD x 18 mm Wide
- Duplex Set
- Double Sealed
- Light Preload
- 15° Contact Angle
Bearing Arrangement | Universal |
Bearing Type | Single Row Angular Contact |
Material | Steel |
Preload Level | Light |
Precision Level | Extra Precision (ABEC 7 - 9) |
I.D. | 65 mm |
Seal Material | Rubber |
Ball Material | Steel |
Lubricant | G75 |
Inch/Metric | Metric |
Radial Internal Clearance Specification | Normal Clearance |
Contact Angle | 15° |
Cage Material | Phenolic |
Bore Type | Round Bore, Metric Type |
Enclosure | Double Sealed |
O.D. Type | Straight |
Seal Type | Non-Contact Seals |
Outer Ring Width | 18 mm |
O.D. | 100 mm |
No. in Set | Duplex Set |
Weight | 2050.26 LB |
EAN or UPC | 4054364964351 |