- Single Row Angular Contact Bearing, 15 mm ID x 28 mm OD x 7 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Light Preload
Seal Type | Unsealed |
Seal Material | None |
Radial Internal Clearance Specification | Normal Clearance |
No. of Balls | 14 |
Outer Ring Width | 7 mm |
Bore Type | Round Bore, Metric Type |
Ball Dia. | 5/32 in |
No. in Set | Duplex Set |
Cage Material | Phenolic |
Temperature Range [Max] | 150 °F |
Inner Ring Width | 7 mm |
Ball Material | Steel |
Precision Level | Extra Precision (ABEC 7) |
Limiting Speed - Oil | 93300 rpm |
Enclosure | Open |
Dynamic Load Rating | 1181 lbf |
Bearing Type | Single Row Angular Contact |
Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
Contact Angle | 15° |
Preload Amount | 4 lbf |
Fillet Radius | 0.3 mm |
I.D. | 15 mm |
O.D. Type | Straight |
Temperature Range [Min] | -65 °F |
Limiting Speed - Grease | 60000 rpm |
O.D. | 28 mm |
Preload Level | Light |
Inch/Metric | Metric |
Material | Steel |
Lubricant | Exxon Instrument Oil |
Origin | Single Row Angular Contact |
Pre Lubricant | Exxon Instrument Oil |
Bearing Arrangement | Universal |
Static Load Rating [Max] | 851 lbf |
Weight | 69.31 LB |
EAN or UPC | 4054364945268 |
NSN Number | 3110-01-231-5954 |