- Radial, Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
Inch/Metric | Metric |
Static Load Rating [Max] | 107000 N |
Limiting Speed | 9500 rpm |
RIC | C3 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Radial Internal Clearance | C3 |
O.D. | 90 mm |
Dynamic Load Rating | 109000 N |
Outer Ring Width | 23 mm |
Ring Modification | None |
Corner Radius [Min] | 1.1 mm |
I.D. | 50 mm |
Bearing Type | Radial, Self-Aligning |
Cage Material | Steel |
Enclosure | Unsealed |
Bore Type | Round Bore |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Weight | 1.343 LB |
EAN or UPC | 4026677804853 |