- Split Spherical
- 9 1/2" ID x 400 mm OD x 160 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Polyamide Cage
description
- FAG Split Spherical Roller Bearing is an innovative, timesaving solution to bearing replacement. By eliminating complicated bearing replacement, the split design reduces downtime and keeps the aggregate industry InSync® with productivity and profitability.
applications
- Belt conveyors
- Trough conveyors
- Chain conveyors
- Screw conveyors (expansion side only)
- Bucket wheel drives
- Fans
- Mixers
features
- Can be used in existing inch or metric housings – reduces replacement costs
- No major modification required to existing housings – maintains existing shaft center height
- Comparable capacity to solid bearing – no decrease in bearing life
- Double row spherical design – provides high thrust capability
- Internally self-aligning – higher dynamic misalignment capability
- Simplifies installation with fewer parts – less downtime
- One bearing design for fixed or floating arrangements – reduces inventory costs
Ring Modification | None |
O.D. | 400 mm |
Inner Ring Width | 160 mm |
Bore Type | Round Bore |
Cage Material | Polyamide (Molded Nylon) |
Limiting Speed | 560 rpm |
Dynamic Load Rating | 275000 lbf |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Axial Load [Max] | 7200 lb/in |
Split Seal No. | LERS178 |
Bearing Type | Split Spherical |
I.D. | 9 1/2 in |
Radial Internal Clearance Specification | Normal Clearance |
Static Load Rating [Max] | 480000 lbf |
Enclosure | Unsealed |
Radial Internal Clearance | Normal |
Housing No. | SAF052K/9.1/2 |
Fillet Radius | 4 mm |
Outer Ring Width | 104 mm |
Origin | Spherical Split |
Weight | 154.28 LB |
EAN or UPC | 4012801292436 |