- Tapered Roller Bearing
- 100 mm ID
- 215 mm OD
- 51.5 mm Width
- Single Rows of Balls
Cup Width | 39 mm |
Housing Fillet Radius | 3 mm |
O.D. | 215 mm |
Bearing Type | Radial |
Inch/Metric | Metric |
Limiting Speed | 3350 rpm |
I.D. | 100 mm |
Static Load Rating [Max] | 112400 lbf |
Cone Width | 47 mm |
Tolerance | Class 2 (Standard) |
Dynamic Load Rating | 92168 lbf |
Limiting Speed - Oil | 3400 rpm |
Cone/Cup | Cup/Cone |
Weight | 17.412 LB |
EAN or UPC | 4012801195713 |