Product details
- Single Row Radial Bearing, 17 mm ID x 40 mm OD x 12 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
Specifications
Preload Level | None |
Cage Type | Metal |
Capacity | Standard Capacity |
Fillet Radius | 0.6 mm |
Contact Angle | 0° |
Locking Device | No Locking Device |
I.D. | 17 mm |
Pre Lubricant | None |
Rows of Balls | Single |
Cage Material | Steel |
Inch/Metric | Metric Bore |
Dynamic Load Rating | 2160 lbf |
Static Load Rating [Max] | 1060 lbf |
O.D. | 40 mm |
Precision | Standard |
Seal Material | None |
Origin | Single Row Radial |
Lubricant | Oil Preservative |
No. in Set | Single Bearing |
Inner Ring Width | 12 mm |
Precision Level | Standard (ABEC 1) |
Bore Type | Round Bore |
O.D. Type | Straight |
Limiting Speed - Oil | 22000 rpm |
icNumber | 7695938 |
Radial Internal Clearance | Normal |
Bearing Type | Radial |
Material | Steel |
Snap Ring | No Snap Ring |
Seal Type | Unsealed |
Outer Ring Width | 12 mm |
Ball Material | Steel |
Enclosure | Open |
Radial Internal Clearance Specification | Normal Clearance |
Weight | 0.136 LB |
EAN or UPC | 4012801057066 |