- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 30 mm Width
Bearing Arrangement | Universal |
O.D. | 68 mm |
I.D. | 40 mm |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Limiting Speed - Grease | 20000 rpm |
Seal Type | Unsealed |
No. in Set | Duplex Set |
Inch/Metric | Metric |
Preload Level | Light |
Static Load Rating [Max] | 16000 N |
Contact Angle | 15° |
Ball Material | Steel |
Corner Radius [Min] | 1 mm |
Dynamic Load Rating | 20400 N |
Weight | 0.867 LB |
EAN or UPC | 4012801447218 |