- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
Bore Type | Round Bore, Metric Type |
O.D. | 68 mm |
Inch/Metric | Metric |
Seal Type | Unsealed |
Preload Level | Light |
No. in Set | Single Bearing |
I.D. | 40 mm |
Static Load Rating [Max] | 11200 N |
Bearing Arrangement | Universal |
Corner Radius [Min] | 1 mm |
Limiting Speed - Grease | 22000 rpm |
Bearing Type | Single Row Angular Contact |
Contact Angle | 15° |
Ball Material | Steel |
Dynamic Load Rating | 20900 N |
Weight | 0.418 LB |
EAN or UPC | 4012801167185 |