- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
Bearing Arrangement | Universal |
Corner Radius [Min] | 1 mm |
I.D. | 50 mm |
Limiting Speed - Grease | 17000 rpm |
Inch/Metric | Metric |
O.D. | 80 mm |
Bore Type | Round Bore, Metric Type |
Ball Material | Steel |
Preload Level | Light |
Bearing Type | Single Row Angular Contact |
Dynamic Load Rating | 28500 N |
Seal Type | Unsealed |
Static Load Rating [Max] | 22800 N |
Contact Angle | 15° |
No. in Set | Single Bearing |
Weight | 0.55 LB |
EAN or UPC | 4012801167284 |