- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
Limiting Speed - Grease | 13000 rpm |
Static Load Rating [Max] | 43000 N |
Bearing Arrangement | Universal |
No. in Set | Single Bearing |
Corner Radius [Min] | 1.1 mm |
Contact Angle | 15° |
O.D. | 110 mm |
Seal Type | Unsealed |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Ball Material | Steel |
Dynamic Load Rating | 50000 N |
I.D. | 70 mm |
Inch/Metric | Metric |
Preload Level | Light |
Weight | 1.44 LB |
EAN or UPC | 4012801167437 |