
- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 40 mm Width
Bore Type | Round Bore, Metric Type |
Seal Type | Unsealed |
Corner Radius [Min] | 1.1 mm |
Limiting Speed - Grease | 11000 rpm |
Bearing Type | Single Row Angular Contact |
Static Load Rating [Max] | 31000 N |
Preload Level | Light |
No. in Set | Duplex Set |
I.D. | 75 mm |
Dynamic Load Rating | 49500 N |
Inch/Metric | Metric |
Ball Material | Steel |
O.D. | 115 mm |
Contact Angle | 25° |
Bearing Arrangement | Universal |
Weight | 2.734 LB |
EAN or UPC | 4012801451017 |
