- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 112 mm Width
Inch/Metric | Metric |
Corner Radius [Min] | 2 mm |
Bearing Type | Single Row Angular Contact |
I.D. | 120 mm |
Preload Level | Light |
Ball Material | Steel |
Static Load Rating [Max] | 110000 N |
Limiting Speed - Grease | 6300 rpm |
No. in Set | Quadruplex Set |
Seal Type | Unsealed |
Dynamic Load Rating | 106000 N |
Bore Type | Round Bore, Metric Type |
O.D. | 180 mm |
Bearing Arrangement | Universal |
Contact Angle | 25° |
Weight | 18.184 LB |
EAN or UPC | 4012801759564 |