- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 12 mm Width
Inch/Metric | Metric |
I.D. | 45 mm |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Corner Radius [Min] | 0.6 mm |
Static Load Rating [Max] | 15000 N |
Ball Material | Steel |
Contact Angle | 25° |
No. in Set | Single Bearing |
Limiting Speed - Grease | 18000 rpm |
Seal Type | Unsealed |
Preload Level | Light |
O.D. | 68 mm |
Bearing Arrangement | Universal |
Dynamic Load Rating | 17600 N |
Weight | 0.295 LB |
EAN or UPC | 4026677590510 |