- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- 16 mm Width
Bearing Arrangement | Universal |
Dynamic Load Rating | 33500 N |
Seal Type | Unsealed |
I.D. | 70 mm |
Contact Angle | 15° |
O.D. | 100 mm |
Static Load Rating [Max] | 32500 N |
No. in Set | Single Bearing |
Corner Radius [Min] | 1 mm |
Inch/Metric | Metric |
Limiting Speed - Grease | 13000 rpm |
Bore Type | Round Bore, Metric Type |
Ball Material | Steel |
Preload Level | Medium |
Bearing Type | Single Row Angular Contact |
Weight | 0.73 LB |
EAN or UPC | 4026677137333 |