- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 76 mm Width
O.D. | 300 mm |
Preload Level | Light |
Bearing Arrangement | Universal |
No. in Set | Duplex Set |
Dynamic Load Rating | 204000 N |
Contact Angle | 25° |
Seal Type | Unsealed |
Static Load Rating [Max] | 270000 N |
Bearing Type | Single Row Angular Contact |
Ball Material | Steel |
Bore Type | Round Bore, Metric Type |
Limiting Speed - Grease | 3200 rpm |
I.D. | 220 mm |
Inch/Metric | Metric |
Limiting Speed | 3200 rpm |
Weight | 29.453 LB |
EAN or UPC | 4026677540638 |