- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 60 mm Width
Ball Material | Steel |
Preload Level | Light |
Inch/Metric | Metric |
Static Load Rating [Max] | 30500 N |
No. in Set | Triplex Set |
Limiting Speed - Grease | 14000 rpm |
O.D. | 90 mm |
I.D. | 50 mm |
Dynamic Load Rating | 40500 N |
Seal Type | Unsealed |
Contact Angle | 25° |
Bearing Arrangement | Universal |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Weight | 3.023 LB |
EAN or UPC | 4026677856616 |